Crestware
Sauce Pan w/Cover, 3-1/2 qt, 8 In, SS
Mfr # SSPAN3WC
Zoro # G8068435
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 3 1/2 qt
- Overall Length (In.) 16 1/2 in
- Overall Width (In.) 8 in
- Overall Height (In.) 5 3/8 in
- Material Stainless Steel
Explore More Products
- CRESTWARE Sauce Pot, 5 qt, Aluminum SAU5
- CRESTWARE Fry Pan Cover, Aluminum, 9 In FRYDC08
- CRESTWARE Induction Efficient Frying Pan, 8-1/2 In. FRY08IH
- CRESTWARE Sauce Pan w/Cool Grip, 4 qt, Aluminum PAN4H
- CRESTWARE Sauce Pot Cover, Aluminum SAUC42
- CRESTWARE Replacement Egg Poacher Cup POAEC
- CRESTWARE 12" Crepe Pan CRE12
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum FRY10X
- CRESTWARE Sauce Pan Cover, Aluminum PANC4
- GREENPAN FRY PAN TURQUOISE 10 in. DIA CC002634-001
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant SLCW15BLU
- Crestware Cookware