Extech
Clamp Meter, LCD, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating
Mfr # 380926-NIST
Zoro # G8070867
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 2,000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
Explore More Products
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating 380926
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating EX655
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating EX810
- EXTECH Clamp Meter With Nist, 380947 380947-NIST
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating 380941
- EXTECH Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating MA120
- EXTECH AC/DC Clamp Meter, 600A EX623A-NIST
- EXTECH Flex Clamp-on Multimeter, Cat IV, TRMS, AC MA3110
- EXTECH Clamp Meter, LCD, 200 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating 380941-NIST
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating AMP-320
- FLUKE 400A Ac True Rms Clamp Meter Americas FLUKE- 323
- Extech Clamp On Power Meters