This item is Discontinued.

Chainflex Data Cable, 7 C, Steel Blue, TPE, 300 V, Order by the Foot CF298-03-07

Data Cable, 7 C, Steel Blue, TPE, 300 V, Order by the Foot (Discontinued)

  • Mfr # CF298-03-07
  • Zoro # G808259775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF298-03-07
Zoro #
G808259775
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
22 AWG
Minimum Bend Radius Factor - Flexible
4 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - E-Chain
4 x OD

Details

Item
Data Cable
Number of Conductors
7
Jacket Material
TPE
Jacket Color
Steel Blue
Voltage
300 V
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, DIN EN 60811-404, EN 60754, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Shielding
Unshielded
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Color Code
In Accordance with DIN 47100
Conductor Configuration
Twisted Pair
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Acceleration
328.1 m/sq sec
Maximum Operating Temperature
194 Degrees F
Includes Ground
No
Product Type
Data Cable
Cable Series
CF298
Minimum Operating Temperature - Flexible
-58 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
20 fps

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Size 22 AWG, Includes Ground No, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 4 x OD, Minimum Bend Radius Factor - Fixed 3 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.