Automated Ball Valve

  • Mfr # PSDTBH107STVA8

  • Zoro # G808274112


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Port
Full
Pipe Size
3/4 in
Body Material
PVC
Connection Type
Socket/Thread
Max. Pressure
250 psi CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSDTBH107STVA8
Zoro #
G808274112
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Overall Length
4.79 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Port
Full
Body Material
PVC
Connection Type
Socket/Thread
Max. Pressure
250 psi CWP
Mount
Direct
Body Style
True Union
Standards
NSF/ANSI 372
Body Seal Material
FPM
Stem Type
Blowout Resistant
Required Pressure
250 psi
Seat Material
PTFE
Actuator Air Pressure - Minimum
80 psi
Seal Material
FKM
Operating Temperature - Minimum
34 Degrees F
Valve Construction
Three-Piece
3-A Standard Compliance
Not Rated
Actuator Cycle Time
0.5 sec
Actuator Operation
Air to Air
Actuator Air Consumption
5.5 cu in
Ball Port Style
Full Port
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Actuator Air Port Connection
1/8 in NPT
Stem Material
PVC
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
16
Vacuum Service Rating
Not Rated
Actuator Series
PSD
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
PVC
Actuator Air Pressure - Maximum
120 psi
IP Rating
Not Rated
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Features
Position Indicator
Connection Type - Side 1
True-Union Socket/True-Union NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Output Shaft Material
Stainless Steel
Connection Gender - Side 1
Female
Connection Type - Side 2
True-Union Socket/True-Union NPT
Valve Ways
2-Way
NEMA Enclosure Rating
Not Rated
Valve Body Style
Straight
Maximum Pressure - Combustible Gas
Not Rated
For Media
Water
Valve Series
TBH

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material PVC, Valve Deactivated State Not Applicable, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.