Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 213TC Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # CEM3704T
Zoro # G8083275
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,541.87
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EM3311T-5, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F EM3311T-5
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM CEM3558
- BALDOR-RELIANCE Baldor-Reliance Motor EM4310T, 60HP, 3550RPM, 3PH, 60HZ, 364TS, 1452M, TEFC, F EM4310T
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM4109T, 40HP, 3530RPM, 3PH, 60HZ, 324JM, 1058M, TEFC, F EJMM4109T
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM EM3155T
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 RM3112A
- BALDOR-RELIANCE Washdown Motor, 2 HP, 1755 rpm, 3-Phase VEWDM3558
- BALDOR-RELIANCE Baldor CFSWDNM3558T-E, Food Safe, IP69, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 3546M, TENV, F1 CFSWDNM3558T-E
- BALDOR-RELIANCE Baldor-Reliance Motor KENM3454, .25HP, 1750RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 KENM3454
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 103817.00
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM .2512OT3E56-S
- Baldor-Reliance General Purpose AC Motors