Butterfly Valve, Lever
Mfr # BULK-STF-VAL-33
Zoro # G8084152
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Tube Size
2 in
Body Material
304 Stainless Steel
Connection
Quick-Clamp
Overall Length
2 99/100 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-STF-VAL-33
Zoro #
G8084152
UPC #
193005135102
Country of Origin
China
Dimensions
Tube Size
2 in
Overall Length
2 99/100 in
Nominal Valve Size
2 in
Details
Item
Sanitary Ball Valve
Body Material
304 Stainless Steel
Connection
Quick-Clamp
Handle Type
Lever
Max. Pressure
140 psi
Body Style
Straight
Standards
FDA
Handle Material
304 Stainless Steel
Seat Material
Viton
Temp. Range
-20 Degrees to 400 Degrees F
Liner Material
FKM
Connection Type
Clamp
Coefficient of Volume (Cv)
230
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
140 psi
Vacuum Service Rating
Not Rated
Description
Sanitary Ball Valve, Body Material 304 Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Liner Material FKM, Handle Type Lever, Standards FDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.