American Torch Tip
Cutting Tip, size 10
Mfr # 229-10
Zoro # G8086233
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series 229
- Steel Thickness 14 in
- Series 229
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 8 229-8
- AMERICAN TORCH TIP Cutting Tip, size 6 229-6
- AMERICAN TORCH TIP Cutting Tip, size 1 GPN-1
- AMERICAN TORCH TIP Contact Tip, Wire Sz H.D. Tprd. .052, PK10 14HT-52
- AMERICAN TORCH TIP Cutting Tip, size 8 SC-12-8
- AMERICAN TORCH TIP Cutting Tip, size 00 1-101L-00
- AMERICAN TORCH TIP Cutting Tip, size 4 6290VVC-4
- AMERICAN TORCH TIP Gun 450A 15' .045" Mil LCM4015-45
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 3/64 In, PK10 11AH-364
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 289,000 BTU SC112
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas 6700-2471
- American Torch Tip Welding Tips