Zoro Select

1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 6000 pk.


$363.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Nut Style Square Nut - Regular
  • Basic Material Steel
  • Material Grade Not Graded
See all product information