Southwire

12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR


$269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Size 12 AWG
  • Number of Conductors 3 with Ground
  • Length 250 ft
  • Jacket Color Silver
  • Jacket Material Aluminum
See all product information