Pig
DrainBlocker Cover, 36 x 36 In
Mfr # PLR403
Zoro # G8093547
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Color Black, Yellow
- Dimensions 36 in L x 36 in W
- Thickness 5/16 in
- UV Resistant Yes
Explore More Products
- PIG DrainBlocker Carry Bag for Drain Cover PLR232-36IN
- PIG Sediment Drain Filter, Sediment/Debris FLT830
- PIG Filtrexx FilterSoxx with PetroLoxx ext. dia. 5" x 5' L FLT710
- PIG Storm Drain Filter, 20" L x 20" W x 20" H FLT006
- PIG DrainBlocker Cover, 30 x 30 In PLR402
- PIG DrainBlocker Carrying Case, Yellow PLR287
- PIG Holder for Drain Cover, 30x60in. PLR215
- PIG DrainBlocker Cover, 21 x 21 In PLR601
- PIG Storm Drain Filtration Insert System FLT756
- PIG DrainBlocker Carrying Case, Yellow PLR288
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 FLT699
- Pig Drain and Gutter Protectors