Pro-Line
Power Strip, 72W x 10D x 10H, Beige/Black
Mfr # DNES72
Zoro # G8093732
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Black
- Assembly Unassembled
- Height 10 in
- Width 72 in
Explore More Products
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black MO/ES48
- PRO-LINE Power Strip, 60W x 1-1/2D x 1-1/2H, Blue ES48/ESMR60-L14
- PRO-LINE Power Strip, 60W x 10D x 10H, Beige/Black DNES60
- PRO-LINE Power Strip, 60 W x 2 D x 2 in. H, White ESMR60/ES48627
- TRIPP LITE PDU, Metered, 1.4kW, 120V, 13 5-15R, 1U PDUMH15-6
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J BE600M1
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R 52NY43
- ELECTRIDUCT Power & CAT6 Edge Mount Center PDC-LK-HORIZONTAL-ED
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver PM48TC
- TRIPP LITE Power Conditioner, 600W, AVR, 3 Out, Surge LR604
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum 52NY33
- Pro-Line Power Strips