Crown Verity
14" x 23" x 6" Stainless Steel Fryer Dump Station
Mfr # DS-1
Zoro # G8094457
$335.45
4% off
Free Shipping & Returns
$319.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Depth 14 in
- Overall Width 23 in
- For Use With 5YGJ0, 5YGJ1
- Overall Height 6 in
Explore More Products
- CROWN VERITY 25 Ft. Propane Gas Hose 5131
- CROWN VERITY Metal Propane Cart RPS-486072
- CROWN VERITY 48" Rotisserie, Stainless Steel RT-48
- CROWN VERITY 30" Rotisserie, Stainless Steel RT-30
- CROWN VERITY 60" Grill Roll Dome Cover RD-60
- STAR MANUFACTURING Grill Express™ Countertop Sandwich Grill w/ Smooth Plates GX14IS
- AVANTI Avanti 1800W Portable Induction Cooktop, Black IH1800L1B-IS
- AVANTI Avanti 20" ELITE Series Gas Range, Stainless Steel DGR20P3S
- FORNO Lazio 30In. Dual Fuel Gas Range & Electric Oven FFSGS6196-30
- NATIONAL PRESTO National Presto Industries 03430 Pizzazz Plus Rotating Oven 3430
- RANGE KLEEN Range Kleen 505 Burner Kovers Black - Set of 4 6073993
- Crown Verity Ovens and Ranges