Sealmaster
Insert Ball Bearing, Bore Dia. 2-15/16 In
Mfr # 3-215
Zoro # G8096042
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 in
- Bearing Material Black Oxide
- Width 82.6 mm
- Inside Dia. 2 15/16 in
- Dynamic Load Capacity (Lb.) 17,412 lb
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In 3-112
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 2-110
- SEALMASTER Mounted Insert Only Ball Bearing, 2-215 2-215
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In ER-27
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In 2-012
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/4 In ER-20
- SEALMASTER Gen Gold Set Screw SA 2-16 1-3/8
- SEALMASTER Gen Gold Skwezloc EMP-16T
- SEALMASTER Gen Gold Set Screw, #SF14 7/8 SF14 7/8
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb ER10
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb ER8
- Sealmaster Insert Bearings