Scientific Cutting Tools
Thd Mill, STAG, 3/8-20, 0.675 Cut, TiAlN
Mfr # TM250-20A
Zoro # G8099174
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 TMI180-20HA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 TM280-27NPT
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut SPTM745L
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 TM430-14NPT
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 0.85 Cut SPTM488
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI SPTM372L
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI SPTM290A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 10-24 TM125-24A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.50mm TM4-.5MM-A
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 TM-3/8
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1550", Shank Dia.: 3/16" 842911
- Scientific Cutting Tools Threading & Turning Tools