Viega
Viega ProPress XL tee, 3" x 1" x 3"
Mfr # 20724
Zoro # G8101615
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 1 in x 3 in
- Pipe Size - Pipe Fitting 3 in x 1 in x 3 in
Explore More Products
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" 77427
- VIEGA Coupling 28770
- VIEGA Reducer 25956
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" 79010
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" 22009
- VIEGA Coupling 90850
- VIEGA Tee 80750
- VIEGA Adapter 84285
- VIEGA Flange 90730
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION 450-834P
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" 95020
- Viega Press-Fit Tube Fittings