Triplett
Analog Railroad Tester, 600V, 1000 Ohms
Mfr # 2011
Zoro # G8107057
Free Shipping & Returns
$1,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 600 V
- Includes Padded Water Repellent Carrying Case, Shoulder Strap, Test Leads
- Battery Type 9V, D
- Max. DC Volts 300 V
- Accuracy +/-3% Scale Length
Explore More Products
- TRIPLETT VOM, 600V, Polarity Reversing Switch, 0.6A 3022
- TRIPLETT Analog Railroad Tester, 600V, 30A, Scale 2012
- TRIPLETT Compact analog multimeter designed to ma MODEL 630
- TRIPLETT Analog Multimeter, 1.5VDC Battery, 5.9" W 3030
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector 3018
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz 2010
- TRIPLETT Analog Railroad Tester, 600V, Mirrored, 30A 2013
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A 3067
- SANWA Analog Pocket Multimeter AP33
- SIMPSON ELECTRIC Analog Railroad Tester, 600V, 30A, 6K Ohms 12113
- SANWA Analog Multimeter with Continuity Check Beeper SP21
- Triplett Analog Multimeters