Fein
Welding Positioner Plate, 16In
Mfr # R0505
Zoro # G8117873
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Function For Large or Irregular Shaped Pieces, Our Optional 16 in Faceplate Easily Attaches to The Roto-Star I
- Type Steel
- Characteristics Each Faceplate Features Reference Rings for Quick Part Positioning and Tapped Holes for Secure Clamping, Solid Aluminum and Provides A Durable Work Surface That's Suitable for Most Welding Applications
- Application For Welding
Explore More Products
- FEIN Purge Plug RO555
- FEIN Welding plate 5/816 inmm VersaMAG 90701005020
- FEIN Idler Roller Assembly R0570
- FEIN Purge Plug R0550
- FEIN Welding Positioner R0540
- FEIN Welding Positioner Arm Rest, Adjustable R0510
- FORNEY Clamp Ground 300 Amp Stl 54410
- FORNEY WELDNG ELCTRD #6011 1/8"" 31210
- BUILDPRO Modular Welding Table, Adj. Legs, 8x4 ft. TMRC59648F
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In T50130
- KING TOOL Long Tip Cleaner, 13 Cleaner Sizes KLTCC-00
- Fein Welding Accessories