Vibco
Electric Vibrator, 6.2/3.1 A, 115/230VAC, 1 Phase
Mfr # VMC-1000-1
Zoro # G8118722
Free Shipping & Returns
$2,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Railroad Car Shaker/Clamp Bracket
- Force Rating 1000 lb
- Power Source Electric
- Voltage 115/230VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase SPWT-80
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS10-1-1/2
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-75-1
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-80HD
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi 10-5/8
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm GIO-130
- VIBCO Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase FC-400-1
- VIBCO Electric Vibrator, 2.40 A, 575VAC, 3 Phase 4P-3000-3-575V
- VIBCO Pneumatic Vibrator, 1500 lb PFW-1500
- VIBCO VIBRATORS Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-2500 CCW-2500
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA VS-190
- Vibco Industrial Vibrators