Guardair
Drum Vacuum, Standard 89 cfm
Mfr # N301BC
Zoro # G8119054
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 89 cfm
- Filter Type Standard
- Tank Size 30 gal
- Vacuum Hose Dia. 2 in
- Static Pressure 185 in
Replacement Parts
Explore More Products
- GUARDAIR Static-Conductive Drum Vacuum, Standard 89 cfm N551BCNED
- GUARDAIR Drum Vacuum, Standard 61 cfm N201SC
- GUARDAIR Drum Vacuum, Standard 89 cfm N551BC
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm N552BCX
- GUARDAIR Drum Vacuum, Standard 61 cfm N101SC
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm N201SCNED
- GUARDAIR PulseAir 55-Gallon Vacuum N551BCNEDPA
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM450
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM850NED
- VACMASTER PROFESSIONAL Beast Series 12 gal. Wet/Dry Vac VJH1211PF 0201
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min 107418440
- Guardair Wet Dry Vacuums