Millennium
Silent Turbine Vibrator, 20 lb.
Mfr # MLT-100
Zoro # G8121635
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 20 lb
- Speed @ 60 psi 12,000 VPM
- Overall Length 3-1/2"
- Overall Width 1-7/8"
Explore More Products
- MILLENNIUM Silent Turbine Vibrator, 575 lb. MHI-190
- MILLENNIUM Silent Turbine Vibrator, 575 lb. MHISS-190
- MILLENNIUM Silent Turbine Vibrator, 75 lb. MLT-130
- MILLENNIUM Silent Turbine Vibrator, 75 lb. MLTSS-130
- MILLENNIUM Silent Turbine Vibrator, 480 lb. MLT-250
- MILLENNIUM Silent Turbine Vibrator, 300 lb. MHI-130
- MILLENNIUM Silent Turbine Vibrator, 75 lb. MLTSS-130HA
- MILLENNIUM Silent Turbine Vibrator, 270 lb. MLTSS-190
- MILLENNIUM Silent Turbine Vibrator, 270 lb. MLT-190
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 2P-100-1
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 15 lb, 16,000vpm, 80psi VM-25
- Millennium Vibrators