Dorian
Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155560
Zoro # G8128452
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Min. Bore 0.625"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Explore More Products
- DORIAN Indexable Boring Bar, S12S-MTUNR-3, 10 in L, High Speed Steel, Triangle Insert Shape 73310155204
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape 73310155660
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape 55174
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape 73310155664
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape 73310155628
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape 73310155666
- DORIAN Indexable Boring Bar, S08R-SCLPR-2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape 73310155763
- DORIAN Indexable Boring Bar, E10M-SVUPR-2, 6 in L, Carbide, 35 Degrees Diamond Insert Shape 73310159851
- DORIAN Indexable Boring Bar, S08M-SDUCR-2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape 73310155564
- MICRO 100 Threading Tool, 2 in L, Carbide QIT-320750
- MICRO 100 Indexable Chamfering Tool, 2.40 in L, Carbide 10-3353
- Dorian Indexable Boring Bars