Shop Alternate Products
This Product is Discontinued
Mounting Systems
Triangle, Depth 4.50 In, PK4 (Discontinued)
Mfr # 720-1180
Zoro # G8129177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 15 Degrees Triangles
- Height 9.00"
- Material Aluminum
- For Use With Solar Mounting Systems
- Width 51.00"