Dorian
Indexable Boring Bar, E10S-SDUCR-2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape
Mfr # 73310159727
Zoro # G8132835
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/8 in
- Overall Length 10 in
- Min. Bore 0.844"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Explore More Products
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape 73310155664
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape 73310155658
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape 55174
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape 73310155660
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape 73310155628
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape 73310155666
- DORIAN Indexable Thread Turning Tool Holder, 8.1200 in L, Threading DorNotch Insert Shape 73310159955
- DORIAN Indexable Boring Bar, E08K-SCLCR-3, 5 in L, Carbide, 80 Degrees Diamond Insert Shape 73310159615
- DORIAN Indexable Thread Turning Tool Holder, 5 in L, Threading Laydown Insert Shape 73310159935
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide BB-050300SG
- MICRO 100 Threading Tool, 2 in L, Carbide QIT-110750X
- Dorian Indexable Tools