Shop Alternate Products
This Product is Discontinued
Chainflex
Shielded Continuous Flex Data Cable 2 pr Conductor GY (Discontinued)
Mfr # CF211-02-02-02-25
Zoro # G8139363
This Product is Discontinued
Key Features
- Number of Conductors 2 pr.
- Length 25 ft.
- Jacket Color Gray
- Jacket Material PVC
- Shielded Yes