Shop Alternate Products
This Product is Discontinued
Office Star
Desk Chairs, Eco Leather, Adjustable (Discontinued)
Mfr # FL89675-U6
Zoro # G8146092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style Adjustable
- Seat Material Eco Leather
- Seat Color Black
- Seat Width 20 in