American Torch Tip

Tig Torch Kit, 150 Amp


$99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 17-12-2
  • Output Range (Amps) 150
  • Application Air-Cooled
  • Includes Cebora(R) Style Torch & 12.5 ft Leads Vinyl
  • For Max. Electrode Diameter 3/32 in
See all product information