Ams
Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS
Mfr # 421.07
Zoro # G8158841
$730.43
17% off
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
- Dia. (In.) 2 1/4 in
- Connector Type 5/8 in Thread
- Length (In.) 8 in
- Material of Construction stainless steel
Explore More Products
- AMS Liner, Dia 3 In, Length 3 In, Aluminum 405.67
- AMS End Cap, 2 In, Plastic, PK50 418.1
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In 404.04
- AMS Liner, Dia 2 In, Length 24 In, Plastic 425.20
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In 404.50
- AMS Soil Ejector, Length 9 In 402.01
- AMS Cap Insert, Dia 2 In, Stainless Steel 422.13
- AMS CORE SALER TIP 2 3/8 IN OD SS 403.25
- AMS Liner, Dia 2 1/2 In, Length 6 In, Plastic 406.55
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" 05F312
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 3/4" to 2-3/8" dia., 1" D 05Z028
- Ams Soil Core Sampling Accessories