Ruland
Shaft Collar, Clamp, 1Pc, 40mm, 316 SS
Mfr # MCL-40-ST
Zoro # G8161675
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 60 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, 303 SS SP-31-SS
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum MCL-45-A
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MCL-30-F
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum MQCL-40-A
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel SP-47-F
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum SP-44-A
- RULAND SHAFT COLLAR MOUNTABLE FHT-MCL-38-SS
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 22mm, 303 Stainless Steel MSPB-22-SS
- RULAND Shaft Collar, Alum, 2 pcs, 10mm Bore Dia. ENSP30-10MM-A
- NTN Eccentric Locking Collar EL207-107 1-7/16
- GLOBAL 2 1/8" ID 2Pc Clamp Collar, Stl, Bo G2SC-212-B
- Ruland Couplings, Collars, & Adapters