Shop Alternate Products
This Product is Discontinued
Fluke
Handheld Oscilloscope, 200 MHz, 2 Channels, 153mm Full Color LCD with LED Backlight (Discontinued)
Mfr # Fluke-190-202/CWG
Zoro # G8162603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bandwidth (MHz) 200
- Channels 2
- Display 153mm Full Color LCD with LED Backlight
- Max./Min. Sweep Speed 2 ns - 2 min/div