Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Heating & Cooling
/
HVAC Parts
/
Fan Parts
/
Wheel, 8 In, PR
Shop All Fan Parts
Shop Alternate Products
This Product is Discontinued
Dayton
Wheel, 8 In, PR (Discontinued)
Mfr #
VEHVD36D005G
Zoro #
G8163897
This Product is Discontinued
Shop for all Fan Parts
Key Features
For Use With
Grainger Item Number: 6ALE5
Fits Brand
Dayton
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Wheel, 8 In, PR
$47.68
Product Information
Brand
Dayton
MFR #
VEHVD36D005G
Zoro #
G8163897
UPC #
190735305102
Country of Origin
Multiple
Category
Fan Parts
Details
For Use With
Grainger Item Number: 6ALE5
Item
Wheel, 8"
Fits Brand
Dayton
Description
Wheel, 8 In., For Use With Grainger Item Number 6ALE5, Fits Brand Dayton, 1 Pair
Restrictions
From the Manufacturer
Reviews
Explore More Products
Dayton Fan Parts