Nordfab
Round Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10" L
Mfr # 8040025876
Zoro # G8170075
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8" x 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8 in
Explore More Products
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H 8040206781
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H 8010002292
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H 8010005260
- NORDFAB Round Vibration Isolator, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 6-1/2" L, 12" H 8010005318
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 10-5/8" L, 14 in H 8040207332
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 12" L, 12 in H 8040300263
- NORDFAB Round Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 25 in W, 29" L, 10 in H 8040005258
- NORDFAB Round T Branch, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 14" L, 6 in H 8040304974
- NORDFAB Round Router Hood, 10 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H 8010004381
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H 8010005240
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L PVCED08
- Nordfab Ducting & Venting