Ruland
Coupling, 4 Beam Clamp, 1/4in.x 5/32in.
Mfr # PCR12-4-2.5-SS
Zoro # G8170242
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
- Overall Length 29/32 in
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 5/16 In SCX-5-5-F
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm PSMR32-6-6-A
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In SPX-24-16-F
- RULAND Rigid Coupling, One-Piece, Bores 0.875x0.750", Stainless, OD 1 5/8" CLX-14-12-SS
- RULAND Rigid Shaft Coupling, Set Screw, 6mm MSCX-6-6-F
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" CLX-20-18-SS
- RULAND Coupling, 6 Beam Set Screw, 8mmx6mm FSMR25-8-6-SS
- RULAND Rigid Coupling MSPC-3/4"-15MM-F
- RULAND Coupling, 4 Beam Set Screw, 3mmx3mm MWS15-3-3-SS
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. PCR20-8-6-A
- RULAND Coupling, Two Piece, Bore Dia 2 In SPX-32-32-F
- Ruland Couplings, Collars, & Adapters