Loc-Line
1/4In Extended Elbow, PK20
Mfr # 49457
Zoro # G8171694
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Max. Pressure (PSI) 30-50
Explore More Products
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 41477
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 59867-BLK
- LOC-LINE Female NPT Valve, 1/4In, PK10 29453
- LOC-LINE Quick Set Shield(TM) Kit, 6 In by 8 In 60525
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 51828
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 51830
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 56801
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 49485
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 49480
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 57866
- LOC-LINE NPT Connector, Black, 1/2", PK50 59865-BLK
- Loc-Line Flexible Hose Systems