This item is Discontinued.

Monoprice Laptop Bag, 13 In., Black 8824

Laptop Bag, 13 In., Black (Discontinued)

  • Mfr # 8824
  • Zoro # G8177084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8824
Zoro #
G8177084
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 in
Width
14 1/8 in
Depth
10 1/4 in

Details

Item
Laptop Bag
Fits
13 in Laptop
Color
Black
Material
Thermoplastic Polyurethane

Description

Laptop Bag, Fits 13 in Laptop, Color Black, Material Thermoplastic Polyurethane, Length 2 in, Width 14 1/8 in, Depth 10 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.