Shop Alternate Products
This Product is Discontinued
Slugger By Fein
Annular Cutter, HSS, 1-3/4 dia., 4D (Discontinued)
Mfr # 63134444004
Zoro # G8177425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 4 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Drill Bit Style Spiral