Ams
Auger, Mud, Dia 6 In, Quick Connect
Mfr # 300.15
Zoro # G8178615
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud
- Dia. (In.) 6 in
- Features Two Openings in Cylinder Wall to Facilitate Empting.
- Material of Construction Carbon Steel Bail, Stainless Steel Cylinder
- Connector Type Quick Connect
Explore More Products
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS 417.05
- AMS SLIDE HAMMER 23 IN L STEEL 400.99
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread 400.61
- AMS Auger Regular Threaded 3-1/4 In 16 In L 400.06
- AMS Extension, Length 12 In, 5/8 In Thread 408.00
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect 300.18
- AMS Auger, Sand, Dia 2 In, 5/8 In Thread, SS 420.03
- AMS Extension, Length 48 In, 384 In Thread 407.04
- AMS Auger, Sand, Dia 2 1/4 In, Quick Connect 300.42
- MTD Gearbox Asm-Auger 28 918-0416B
- ECHO Earth Auger Extension, 7/8 In. Dia. 99944900220
- Ams Lawn & Garden Tools