Shop Alternate Products
This Product is Discontinued
Waring Commercial
Stainless Steel 7" dia. Single Belgian Waffle Maker (Discontinued)
Mfr # WW180
Zoro # G8180907
Free Shipping & Returns
This Product is Discontinued
Key Features
- Holding Capacity 1 Waffle
- Overall Length (In.) 10-1/2
- Voltage 120
- Cooking Surface (in.) 7 dia.
- Overall Width (In.) 20