Ruland
Coupling, 4 Beam Clamp, 1/4in.x 1/8in.
Mfr # PCR12-4-2-SS
Zoro # G8182352
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
- Overall Length 29/32 in
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 15 mm MCLX-15-15-SS
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. PSR20-8-6-SS
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 1/4in. PCR16-5-4-SS
- RULAND Coupling, Two Piece, Bore Dia 1/2 In SPX-8-8-F
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. PCR16-6-5-SS
- RULAND Coupling, One Piece, Bore Dia 1 In CLC-16-16-F
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm PCMR25-10-10-SS
- RULAND Coupling, Oldham Clamp, Bore 14 mm MOCC57-14-A
- RULAND Rigid Coupling MSPC-1 1/2"-35MM-F
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In SPC-20-16-F
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPC-24-20-F
- Ruland Rigid Clamp Couplings