Ruland
Coupling, 4 Beam Set Screw, 5/16inx 3/16in
Mfr # PSR14-5-3-A
Zoro # G8188756
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 0.875 in
- Overall Length 1 1/16 in
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In SPC-18-18-SS
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In SPC-24-16-F
- RULAND Coupling, Bellows Clamp, 15mmx10mm MBC33-15-10-A
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In CLX-8-6-F
- RULAND Coupling, One Piece, Bore Dia 7/8 In CLC-14-14-F
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm MWC15-4-4-A
- RULAND Coupling, Double Disc Clamp, Bore 20x10 mm MDCD41-20-10-A
- RULAND Coupling, Two Piece, Bore Dia 40 mm MSPC-40-40-F
- RULAND Rigid Coupling, 1-Pc, 12x8mm, 303 SS, OD 29 mm, L 45 mm MCLX-12-8-SS
- RULAND Coupling, Two Piece, Bore Dia 3/4 In SPC-12-12-SS
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. PCR14-5-3-A
- Ruland Couplings, Collars, & Adapters