Shop Alternate Products
This Product is Discontinued
Soler & Palau
Energy Recovery Ventilator, 86 CFM (Discontinued)
Mfr # TR70
Zoro # G8190366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Inlet Temp. (Deg. F) 122
- Motor Type PSC
- Voltage 120
- Manufacturers Warranty Length 2 yr on The Unit, 10 yr on The Core
- Number of Speeds 1