Baldor-Reliance
Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3450 Nameplate RPM
Mfr # VL3515T
Zoro # G8192597
Free Shipping & Returns
$925.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM VL1406T
- BALDOR-RELIANCE Baldor-Reliance Motor L3608T, 5HP, 3450RPM, 1PH, 60HZ, 184T, 3640LC, TEFC, F1 L3608T
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM L3504M
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 RL1324A
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM VL3505
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM CL3403
- BALDOR-RELIANCE Baldor-Reliance Motor WCL1511T, 10HP, 3450RPM, 1PH, 60HZ, 215TCZ, 3740L, OPEN WCL1511T
- BALDOR-RELIANCE Baldor-Reliance Motor L3510M, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3524L, TEFC, F L3510M
- BALDOR-RELIANCE Baldor-Reliance Motor VL3515T, 2HP, 3450RPM, 1PH, 60HZ, 143TC, 3535L, TEFC, F1 VL3515T
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM 5KC35JN7X
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame 3K344
- Baldor-Reliance Capacitor Start AC Motors