Shop Alternate Products
This Product is Discontinued
Zoro Select
Mailing Carton, 3 In. L, 6 In. D, PK250 (Discontinued)
Mfr # 14F422
Zoro # G8195135
This Product is Discontinued
Key Features
- Inside Length 3"
- Inside Width 3"
- Inside Depth 6"
- Material 0.024" Thick White Chipboard
- Color White