Crestware
Sauce Pot Cover, Aluminum
Mfr # SAUC60
Zoro # G8197262
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With SAU60
- Handle Type Aluminum
- Handle Color silver
- Gauge 1.5 mm
Explore More Products
- CRESTWARE Fry Pan Cover, Aluminum, 13 In FRYDC12
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum FRY10XH
- CRESTWARE Frying Pan, 10-1/2 In., Aluminum FRY10H
- CRESTWARE Fry Pan Cover, Aluminum, 11 In FRYDC10
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum WOK13
- CRESTWARE Sauce Pan, 7 qt, Aluminum PAN7
- CRESTWARE Brazier, 16 in Dia, Aluminum BZR20
- CRESTWARE Stock Pot, 13 7/8 in Dia, Aluminum POT30
- CRESTWARE 10" Crepe Pan CRE10
- HAWKINS Hawkins L72 Futura Hard Anodised Deep-Fry Pan Kadhai with Steel Lid and Flat Bottom - 7.5 Litres L72
- VOLLRATH CO Vollrath® Stock Pot 18.0 Qt (17.0 L) 47722
- Crestware Cookware