- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Building Diagnostic Infrared Camera, 45 mK, -4 Degrees to 1202 Degrees F, Auto and Manual Focus
Shop Alternate Products
This Product is Discontinued
Flir
Building Diagnostic Infrared Camera, 45 mK, -4 Degrees to 1202 Degrees F, Auto and Manual Focus (Discontinued)
Mfr # FLIR T440bx-NIST
Zoro # G8199432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
- IR Detector Resolution 320 x 240 Pixels
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Customers Also Purchased
- Brand Flir
-
MFR #
FLIR T440bx-NIST
-
Zoro #
G8199432
- UPC # 094727290387
- Country of Origin Unknown
- Category Thermal Imagers
Dimensions
Display Size | 3.5" |
Manufacturers Warranty Length | 10 yr. Detector, 5 yr. Battery, 2 yr. Parts and Labor |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Camera | Building Diagnostic Infrared Camera |
Item | Building Diagnostic Infrared Camera |
Temp. Range (F) - Infrared | -4 Degrees to 1202 Degrees |
Temp. Range (C) - Infrared | -20 Degrees to 650 Degrees |
IR Detector Resolution | 320 x 240 Pixels |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-3.6 Degrees Whichever is Greater |
Thermal Resolution | 76,800 Pixels |
Field of View | 25 Degrees Horizontal x 19 Degrees Vertical |
Spectral Response - Infrared | 7.5 to 13.0um |
Focus Method | Auto and Manual |
Field of View - IR Camera | 25.0 Degrees Horizontal x 19.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.40m |
Thermal Sensitivity - IR Camera | 45 mK |
Detector Resolution - Infrared | 320 x 240 Pixels |
Display - IR Camera | 3.5" Touch Screen Color LCD |
Display Resolution - IR Camera | 320 x 240 Pixels |
Laser Sighting | Yes |
Data Logging - Instrument | Yes |
Spectral Response | 7.5 to 13um |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
File Formats | jpg |
NIST Certified | Yes |
Removable Memory Card | SD |
Image Frequency | 60 Hz |
Focus Range | 0.4m to Infinity |
Display | 3.5" Touch-Screen Color LCD |
Includes | SD Memory Card,100-260V AC Adaptor/charger,(2) Li-Ion Rechargeable Batteries,2-bay Battery Charger,Power Supply (with multi-plugs),FLIR Tools Software,USB Cable,Video Cable,Sun Shield,Bluetooth(R) Headset,Lens Cap,Neckstrap, and Hard Case,NIST |
Articulating Lens | Yes |
Picture In Picture | Yes |
Temp. Range (C) | -20 Degrees to 650 Degrees |
Special Features | Temperature Differential,Isotherm,Humidity/Dew Point/ Insulation Alarms,MSX Enhancement,On-screen image sketch,Video Mode,Advanced Laser Function,IR Window Correction,MeterLink(TM),Periodic Storage,Field of View Match,WiFi Connectivity,Instant Report,Compass |
Temp. Accuracy | +/-3.6 or +/-2% |
Ambient Temp. Range | 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C) |
Ambient Temp. Range (F) | 5 Degrees to 122 Degrees |
Alarm | yes |
Visual Light Resolution | 3.1 MP |
Display Type | High Contrast Landscape LCD |
Wireless | No |
Data Logging | Yes |
Temp. Range (F) | -4 Degrees to 1202 Degrees |
Frame Rate - IR Camera | 60 Hz |
Multiple Lens Option | Yes |
Focus Range - Infrared | 0.40m to Infinity |
Emissivity | Adjustable 0.10 to 1.00 |
Thermal Sensitivity | 45 mK |
Description
Building Diagnostic Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees , Temp. Range (C) - Infrared -20 Degrees to 650 Degrees , Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.40m, Focus Method Auto and Manual, Thermal Sensitivity - IR Camera 45 mK, Detector Resolution - Infrared 320 x 240 Pixels, Display - IR Camera 3.5 in Touch Screen Color LCD, Display Resolution - IR Camera 320 x 240 Pixels
- Hazardous material