- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Structural Bolts
- /
- A325 Type 1, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 60 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
A325 Type 1, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 60 PK (Discontinued)
Mfr # 497260-BR
Zoro # G8201243
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4 in
- Fastener Length 7 in
- Head Width 1 1/4 in
- Material Grade/Class A325 Type 1
Customers Also Purchased
- Brand Zoro Select
-
MFR #
497260-BR
-
Zoro #
G8201243
- UPC # 087302557104
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | 3/4 in |
Fastener Length | 7 in |
Head Width | 1 1/4 in |
Head Dia. | 1 1/4 in |
Overall Length | 7 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Grip Size | 5 5/8 in |
Thread Size | 3/4"-10 |
Dimensional Standards | ASME B18.2.6 |
Screw Size | 3/4 in |
Minimum Thread Length | 1 3/8 in |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Material Grade/Class | A325 Type 1 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125 |
Item | Structural Bolt |
Thread Type | Coarse |
Structural Bolt Type | Structural Bolt |
Rockwell Hardness | HRC25 |
Thread Style | Partially Threaded |
Tensile Strength | 120,000 psi |
Thread Fit | 2A |
Includes Nut | No |
Thread Type | Coarse |
Material Quality Standard | ASTM A325, ASTM F3125 |
Head Style | Heavy Hex |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A325, ASTM F3125 |
Bolt Material | Steel |
Material Type | Steel |
Finish Type | Hot Dipped Galvanized |
Drive Type | External Hex |
Head Shape | Hex |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 60