Shop Alternate Products
This Product is Discontinued
Reese
Adapter, 6-Way to 4-Way, Hi Impact Plastic, REESE TOWPOWER (Discontinued)
Mfr # 8535742
Zoro # G8211357
This Product is Discontinued
Key Features
- Trailer Connection 4-Way Flat
- Features Designed to Convert A 6-Way Round Pin Connector to Standard 4-Way Flat Connector, It Features A 4-Flat Dust Cover to Keep the Terminals Clean When Not In Use, and the Cool Blue Led Circuit Tester for Completed Circuit Confirmation, Not Only Can You Adapt the Trailer to Vehicle Fast, But You Can Be Certain the Connections Are Correct, Displays Connectivity Using High Visibility Led'S, Attached Dust Cover Included to Keep Terminals Clean
- Color Black
- Material High Impact Plastic
- Includes Dust Cover