Best-Rite
Desktop Privacy Panels, 32 In
Mfr # 90137
Zoro # G8218813
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 17 in
- Color White
- Lock Type No Lock
- Depth (In.) 1 in
Explore More Products
- BEST-RITE Room Divider, Revrsble, Plastic, 72"x72" 661AG-HH
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" 661AH-HC
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" 661AG-DD
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" 661AD-HH
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" 661AH-DD
- BEST-RITE Desktop Privacy Panels, 21-1/2 In 90134
- BEST-RITE Room Divider, Revrsble, Plastic, 72"x96" 661AH-HH
- BEST-RITE RoomDivider, Cork/Porcelain, 72"x72" 661AG-DC
- BEST-RITE Desktop Privacy Panels, 48 In 90133
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric 1448574
- SERENELIFE Indoor Decorative 4-Panel Screen - Freestanding Wide Room Divider, Classic Japanese-inspired Room Di SLRDD4
- Best-Rite Room Dividers