Shop Alternate Products
This Product is Discontinued
Tesa Brown & Sharpe
Outside Micrometer Set, 0-4 In (Discontinued)
Mfr # 599-181-924-1
Zoro # G8219364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in
- Range 0-4 in
- Resolution .0001 in
- Thimble Friction
- SPC Output NO