Millennium
Silent Turbine Vibrator, 80 lb.
Mfr # MHI-100S
Zoro # G8220703
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 80 lb.
- Speed @ 60 psi 24,000 VPM
- Overall Length 3-1/2"
- Overall Width 1-7/8"
Explore More Products
- MILLENNIUM Silent Turbine Vibrator, 575 lb. MHI-190
- MILLENNIUM Silent Turbine Vibrator, 75 lb. MLT-130
- MILLENNIUM Silent Turbine Vibrator, 965 lb. MHI-250
- MILLENNIUM Silent Turbine Vibrator, 575 lb. MHISS-190
- MILLENNIUM Silent Turbine Vibrator, 480 lb. MLT-250
- MILLENNIUM Silent Turbine Vibrator, 600 lb. MLT-320
- MILLENNIUM Silent Turbine Vibrator, 80 lb. MHI-100
- MILLENNIUM Silent Turbine Vibrator, 1300 lb. MHISS-320
- MILLENNIUM Silent Turbine Vibrator, 20 lb. MLT-100
- VIBCO Pneumatic Vibrator, 2400 vpm 55-1-1/2S
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi BB-190
- Millennium Vibrators