Sargent
Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 1431-P4A-EN
Zoro # G8228184
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Sargent 1431
- Closer Type Non Hold Open
Explore More Products
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum 268-H EN RH
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Black Suede P SRG-1431-PSH-BSP
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Bronze 281-UO TB EB
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum 1431-PSH TB EN
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum LDP-351-P10-TB-EN
- SARGENT Manual Hydraulic 281 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum 281-O TB EN
- SARGENT Left Hand Hvy Dty Standard Arm with Bumper Concealed Track Specialty Interior Door Closer Sprayed Al 269OBENLH
- SARGENT Hvy Dty Parallel Arm Powerglide Cast Iron Door Closer with Compression Holder Sprayed Brass Enamel 281CPSHEAB
- SARGENT Right Hand Hold Open Arm Concealed Track Specialty Interior Door Closer Sprayed Satin Bronze 268HEPRH
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior 1461-Rw/PA AL
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior 1461-HCUSH AL
- Sargent Door Closers